Shop WALTER

Square SNMX Carbide

  • Mfr # 5040475
  • Zoro # G8250112

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5040475
Zoro #
G8250112
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Grade
WAK15
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
For Use With
F2241 Shoulder Milling Cutter
No. of Edges
8
Rake
Negative
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SNMX1205ANN-F67 WAK15
Inscribed Circle
1/2 in
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
ISO Number
SNMX1205ANN-F67 WAK15
Material - Machining
Carbide
Primary Material Application
Cast Iron
Coating Process
CVD
Chip-Breaker Code
F67
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Manufacturer Grade
WAK15
ANSI Code
SNMX1205ANN-F67 WAK15
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Measurement System
Metric
Feed Type
Medium
Shape
Square
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Wiper Insert
Yes
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.