Rectangle LNMU Carbide

  • Mfr # 6070966
  • Zoro # G8388807
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
150812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070966
Zoro #
G8388807
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Grade
WKP25S
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Roughing
Inscribed Circle
0.5910 in
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Rake
Negative
ANSI Number
LNMU150812T-F27T WKP25S
For Use With
F4253 Side And Face Mill
Chip-Breaker
Yes
Clearance Angle
0 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ISO Number
LNMU150812T-F27T WKP25S
ANSI Code
LNMU150812T-F27T WKP25S
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Manufacturer Grade
WKP25S
Shape
Rectangular
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Double Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Cutting Application
Roughing
Chip-Breaker Code
F27T
Number of Cutting Edges
4
Compatible Product Type
F4253 Side And Face Mill

Dimensions

Insert Size
150812
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.315"
Cutting Edge Length
15.00mm
Width
14.00mm
Thickness
0.315 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Negative

Ratings & reviews