Square SNMX Carbide

  • Mfr # 6069285
  • Zoro # G8364282
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069285
Zoro #
G8364282
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Rake
Negative
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
F2241 Shoulder Milling Cutter
No. of Edges
8
Non Ferrous (N) Compatibility
No
ANSI Number
SNMX1205ANN-F67 WKP25S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Mounting Style
Screw Held
Chip-Breaker
Yes
Grade
WKP25S
Stainless (M) Compatibility
No
ISO Number
SNMX1205ANN-F67 WKP25S
Chip-Breaker Code
F67
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
SNMX1205ANN-F67 WKP25S
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Shape
Square
Coating Process
CVD
Feed Type
Medium
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Wiper Insert
Yes
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews