Shop WALTER

Square SPJW Carbide

  • Mfr # 5004579
  • Zoro # G8297694

product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Style
SPJW
Insert Shape
Square
Insert Size
1204
Insert Material
Carbide
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004579
Zoro #
G8297694
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPJW
Insert Shape
Square
Insert Material
Carbide
Chip-Breaker
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Coating
Uncoated
Mounting Style
Screw Held
Insert Application
Medium
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M)
No. of Edges
4
Grade
WKM
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
SPJW1204EDR WKM
For Use With
F2339 Ball Nose Mill
ISO Number
SPJW1204EDR WKM
Measurement System
Metric
Chip-Breaker Code
A57
Shape
Square
Included Angle
90 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Number of Cutting Edges
4
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
Cutting Application
Milling
Primary Material Application
Cast Iron
Manufacturer Grade
WKM
Primary Material Application ISO Code
K
ANSI Code
SPJW1204EDR WKM
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1204
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.