Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # 5696613
  • Zoro # G7680710

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696613
Zoro #
G7680710
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM19061265
Steel (P) Compatibility
Yes
ANSI Number
SNMM64365
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Relief Angle
0 Degrees
Cutting Application
Turning
ANSI Code
SNMM64365
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WP35CT
Chip-Breaker Code
65
Finish - Machining
TiN
Primary Material Application ISO Code
P
Shape
Square
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.