Shop WALTER

Square SPMT Carbide

  • Mfr # 5917897
  • Zoro # G7955385

product price: 
$
20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5917897
Zoro #
G7955385
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Details

Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
WKP35S
ANSI Number
SPMT120408-F55 WKP35S
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
For Use With
F2010 Face Milll
Mounting Style
Screw Held
Inscribed Circle
1/2 in
ISO Number
SPMT120408-F55 WKP35S
ANSI Code
SPMT120408-F55 WKP35S
Insert Holding Type
Screw Held
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Coating Process
CVD
Cutting Application
Milling
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
For Toolholder
F2010.B.080.Z06.09.R732M, F2010.B.100.Z07.09.R732M, F2010.B.125.Z08.09.R732M, F2010.B.160.Z10.09.R732M, F2010.B.200.Z12.09.R732M, F2010.B.250.Z12.09.R732M, F2010.B.250.Z16.09.R732M, F2010.B.315.Z14.09.R732M, F2010.B.315.Z18.09.R732M, F4033.B22.050.Z04.09, F4033.B22.063.Z05.09, F4033.B27.080.Z06.09, F4033.B32.100.Z07.09, F4033.B40.125.Z08.09, F4033.B40.160.Z09.09, F4033.B60.200.Z10.09
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Chip-Breaker Code
F55
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Compatible Product Type
F2010 Face Milll

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.