Square SPMT Carbide

  • Mfr # 6069444
  • Zoro # G7834714
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069444
Zoro #
G7834714
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Details

Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
WKP25S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
F2010 Face Milll
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
4
Chip-Breaker
Yes
ANSI Number
SPMT120408-D51 WKP25S
Insert Application
Medium
Mounting Style
Screw Held
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
SPMT120408-D51 WKP25S
Chip-Breaker Code
D51
Primary Material Application
Cast Iron, Steel
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKP25S
ANSI Code
SPMT120408-D51 WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Hole Type
Countersink Hole
For Toolholder
F2010.B.080.Z06.09.R732M, F2010.B.100.Z07.09.R732M, F2010.B.125.Z08.09.R732M, F2010.B.160.Z10.09.R732M, F2010.B.200.Z12.09.R732M, F2010.B.250.Z12.09.R732M, F2010.B.250.Z16.09.R732M, F2010.B.315.Z14.09.R732M, F2010.B.315.Z18.09.R732M, F4033.B22.050.Z04.09, F4033.B22.063.Z05.09, F4033.B27.080.Z06.09, F4033.B32.100.Z07.09, F4033.B40.125.Z08.09, F4033.B40.160.Z09.09, F4033.B60.200.Z10.09
Shape
Square
Insert Holding Type
Screw Held
Number of Cutting Edges
4
Cutting Application
Milling
Included Angle
90 Degrees
Primary Material Application ISO Code
K, P

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews