Shop WALTER

Square SPMW Carbide

  • Mfr # 6069462
  • Zoro # G8071786

product price: 
$
19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Style
SPMW
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069462
Zoro #
G8071786
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPMW
Insert Shape
Square
Insert Material
Carbide
No. of Edges
4
Inscribed Circle
1/2 in
Coating
CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
F2339 Ball Nose Mill
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Chip-Breaker
Yes
ANSI Number
SPMW120408T-A27 WKP25S
Grade
WKP25S
Rake
Positive
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ISO Number
SPMW120408T-A27 WKP25S
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Measurement System
Metric
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Number of Cutting Edges
4
Chip-Breaker Code
A27
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
SPMW120408T-A27 WKP25S
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Coating Process
CVD
Shape
Square
Material - Machining
Carbide
Clearance Angle
11 Degrees
Feed Type
High
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.