Shop WALTER
See all product information
Create Account
Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP25S
- Mfr # 6796077
- Zoro # G2910698
product price:Â
$
20.79
/ea
Sold in multiples of 10 for
$207.90
Key Features
Insert Style
SDMT
Insert Size
120408
Corner Radius
1/32 in
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6796077
- Zoro #
- G2910698
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SDMT
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- ISO Number
- SDMT120408-F57
- Rake
- Positive
- Material - Machining
- Carbide
- Number of Cutting Edges
- 4
- Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron, Steel
- ANSI Code
- SDMT120408-F57
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP25S
- Chip-Breaker Code
- F57
- Primary Material Application ISO Code
- K, P
- Hole Type
- With Hole
- Shape
- Square
Dimensions
- Insert Size
- 120408
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.