Shop WALTER
See all product information
Create Account
Square Turning Insert, Positive, Right Hand, SCMT, 1/32", CarbideTiCN+Al2O3+(TiCN)
- Mfr # 7077876
- Zoro # G2948489
product price:Â
$
24.19
/ea
Sold in multiples of 10 for
$241.90
Key Features
Insert Style
SCMT
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Right Hand
ISO Number
SCMT120408-E47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7077876
- Zoro #
- G2948489
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Turning Insert
- Insert Style
- SCMT
- Chip-Breaker
- Yes
- Rake
- Positive
- Cutting Direction
- Right Hand
- ISO Number
- SCMT120408-E47
- Shape
- Square
- Material - Machining
- Carbide
- ANSI Code
- SCMT120408-E47
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- E47
- Manufacturer Grade
- WPP20S
- Coating Process
- CVD
- Clearance Angle
- 7 Degrees
Dimensions
- Corner Radius
- 1/32 in
Description
Square Turning Insert, Chip-Breaker Code E47, TiCN+Al2O3+(TiCN)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.