Shop WALTER

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # 6930014
  • Zoro # G7937925

product price: 
$
95.49
/ea
Sold in multiples of 5 for $477.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930014
Zoro #
G7937925
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG250924-RP7
Hardened (H) Compatibility
No
ANSI Number
SNMG433
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Cutting Direction
Neutral
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP7
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Square
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Coating Process
CVD
ANSI Code
SNMG866-RP7
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
866
Corner Radius
3/32 in
Insert Thickness
0.3750"
Nose Radius
0.0940"
Mounting Hole Dia.
0.359"
Depth of Cut
3.00 to 10.00mm
Thickness
3/8 in
Cutting Edge Length
25.40mm

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.