Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6651125
  • Zoro # G7935886
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651125
Zoro #
G7935886
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-RK4
ANSI Number
SCMT432
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
4
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Chip-Breaker Code
RK4
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
SCMT432-RK4
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Depth of Cut
0.60 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews