Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNGA, 3, Ceramic

  • Mfr # SNGA120412T02020 WCK10

  • Zoro # G4781557


product price: $39.15
/ea
Sold in multiples of 10 for $391.50

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNGA120412T02020 WCK10
Zoro #
G4781557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.10 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
SNGA120412T02020
For Use With
Toolholders, Boring Bars
No. of Edges
8
Steel (P) Compatibility
No
ANSI Number
SNGA433T02020 WCK10
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
WCK10
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Cutting Edge
Chamfered
Number of Cutting Edges
8
ANSI Code
SNGA433T02020
Material - Machining
Ceramic
Primary Material Application ISO Code
K
Chip-Breaker Code
T02020
Shape
Square
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material Grade - Machining
Silicon Nitride Si3N4
Chamfer Angle
20 Degrees
Material
Ceramic

Description

Square Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.