Shop WALTER
See all product information
Create Account
Stainless Steel Cleaner
- Mfr # 53G412
- Zoro # G709985957
product price:Â
$
11.29
/ea
Sold in multiples of 12 for
$135.48
Key Features
Container Type
Aerosol Can
Color
White
Fragrance
Peppermint
Container Size
425 g / 15 oz
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G412
- Zoro #
- G709985957
- UPC #
- 662980525814
- Country of Origin
- Canada
- Container Type
- Aerosol Can
- Color
- White
- Fragrance
- Peppermint
- Form
- Liquid
Dimensions
- Container Size
- 425 g / 15 oz
Description
Walter's stainless steel cleaner is perfect for cleaning, brightening and restoring stainless steel to its original luster. It is an excellent solvent of oils, greases, soluble ink and certain oily inks. Leaves no residue, streaks or stains. Designed to be fast acting and fast drying.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.