Shop WALTER
See all product information
Create Account
Sc400 Foam Aerosol 400Ml
- Mfr # 53G512
- Zoro # G009985930
product price:Â
$
20.59
/ea
Sold in multiples of 12 for
$247.08
Key Features
Container Type
Aerosol Can
Color
Clear
Fragrance
Peppermint
Form
Liquid
Container Size
400 ml / 13.5 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G512
- Zoro #
- G009985930
- UPC #
- 662980113752
- Country of Origin
- Germany
- Container Type
- Aerosol Can
- Color
- Clear
- Fragrance
- Peppermint
- Form
- Liquid
Dimensions
- Container Size
- 400 ml / 13.5 fl oz
Description
SC 400 Foam is a high strength solvent with which adhesive substances even when hardened can be removed. Special additives enable a long-lasting depth effect of the solvent so that even the most difficult dried adhesive films can be cleaned. NSF category K3, registration #156603
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.