Shop WALTER
See all product information
Create Account
Stainlesscut Cutting Lubricant, 312g
- Mfr # 53B202
- Zoro # G7511625
product price:Â
$
26.35
/ea
Sold in multiples of 12 for
$316.20
Key Features
Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Form
Aerosol
Container Size
400ML
Container Type
Aerosol Spray Can
For Use With
Ferrous and Non-Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B202
- Zoro #
- G7511625
- UPC #
- 662980086612
- Country of Origin
- Germany
- Item
- Cutting Fluid
- Material Compatibility
- Stainless Steel, Alloys, Ferrous Alloys
- Form
- Aerosol
- Container Type
- Aerosol Spray Can
- For Use With
- Ferrous and Non-Ferrous Metals
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Series
- STAINLESSCUT
Dimensions
- Container Size
- 400ML
Description
Stainlesscut Cutting Lubricant,312g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.