Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Plug, UNC, High Speed Steel, 4

  • Mfr # E22314-UNC1/4

  • Zoro # G2510039


product price: $47.99
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22314-UNC1/4
Zoro #
G2510039
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-20
Thread Length
9/16"
Pitch Diameter Limit
2B
Shank Length
50.00 mm
55% Thread Drill Size
#3
Tap Length Standard
DIN 2184-1
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
5.50 mm
75% Thread Drill Size
#7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
E22314
Tap Finish
Steam Oxide/Nitride
Standards
DIN 2184-1
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Threads per Inch
20
Thread Limit
H4, H5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.