Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Plug, UNF, High Speed Steel, 4

  • Mfr # E23364-UNF3/4

  • Zoro # G2510267


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23364-UNF3/4
Zoro #
G2510267
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
15/16"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
2B
Shank Length
44.00 mm
Thread Size
3/4"-16
Tap Length Standard
DIN 2184-1
Square Size
11.00 mm
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 2184-1
Number of Pieces
1
List Number
E23364
Tap Finish
Black Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Limit
H5, H6
Class of Fit
2B
Tap Shank Standard
DIN 2184-1
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5/H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.