Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-16, Plug, UNC, High Speed Steel, 4

  • Mfr # E22364-UNC3/8

  • Zoro # G2510048


product price: $65.39
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22364-UNC3/8
Zoro #
G2510048
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
13/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
2B
Square Size
5.50 mm
Thread Size
3/8"-16
Tap Length Standard
DIN 2184-1
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
75% Thread Drill Size
5/16 in
Shank Length
23.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E22364
Standards
DIN 2184-1
Tap Finish
Steam Oxide/Nitride
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
16
Thread Limit
H4, H5
Class of Fit
2B
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4, H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.