Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-14, Plug, UNC, High Speed Steel, 4

  • Mfr # E22364-UNC7/16

  • Zoro # G2510160


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22364-UNC7/16
Zoro #
G2510160
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Pitch Diameter Limit
2B
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
Tap Length Standard
DIN 2184-1
55% Thread Drill Size
W
75% Thread Drill Size
U
65% Thread Drill Size
V
Square Size
6.20 mm
Shank Length
24.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2184-1
Tap Finish
Steam Oxide/Nitride
List Number
E22364
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H4, H5
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size U, Thread Limit H4, H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.