Straight Flute (Hand) Straight Flute Hand Tap, M10-1.00, Plug, Metric Fine, High Speed Steel, 4
Mfr # 81311-M10X1
Zoro # G2557672
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81311-M10X1
Zoro #
G2557672
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
92.00mm
Tap Thread Size
M10-1.00
Thread Length
30.00mm
Pitch Diameter Limit
6H
65% Thread Drill Size
23/64 in
Shank Length
28.00 mm
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
Thread Size
M10x1
Tap Length Standard
DIN 371
Square Size
8.00 mm
Description
Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 9.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.