Straight Flute (Hand) Straight Flute Hand Tap, M12-1.50, Modified Bottoming, Metric Fine, 4

  • Mfr # E2136466-M12X1.5

  • Zoro # G2509801


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136466-M12X1.5
Zoro #
G2509801
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Thread Size
M12-1.50
75% Thread Drill Size
10.50 mm
Square Size
7.00 mm
55% Thread Drill Size
10.90 mm
Shank Length
27.00 mm
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 374
List Number
E2136466
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6HX
Measurement System
Metric
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.50mm
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.