Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M12-1.50, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # 8136417-M12X1.5
  • Zoro # G2557891

product price: 
$
760.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8136417-M12X1.5
Zoro #
G2557891
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 374
List Number
8136417
Number of Pieces
1
Tap Finish
TAFT
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Primary Material Application
Cast Iron
Material Grade - Machining
TAFT
Thread Limit
D5/D6
Measurement System
Metric
Tap Shank Standard
DIN 374
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
N, O
Thread Pitch
1.50mm
Extended Neck
Yes
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.70mm
Tap Thread Size
M12-1.50
Pitch Diameter Limit
6HX
Thread Length
20.00mm
Tap Length Standard
DIN 374
55% Thread Drill Size
10.90 mm
Shank Length
27.00 mm
Thread Size
M12x1.5
Square Size
7.00 mm
65% Thread Drill Size
27/64 in
75% Thread Drill Size
10.50 mm
Shank Diameter
9 mm
Square Length
7 mm
Square Width
7 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TAFT, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5/D6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.