Straight Flute (Hand) Straight Flute Hand Tap, M12-1.50, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136406-M12X1.5

  • Zoro # G2509530


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E2136406-M12X1.5
Zoro #
G2509530
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Thread Size
M12-1.50
65% Thread Drill Size
27/64 in
Tap Length Standard
DIN 374
75% Thread Drill Size
10.50 mm
Square Size
7.00 mm
55% Thread Drill Size
10.90 mm
Thread Size
M12x1.5
Shank Length
27.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN 374
List Number
E2136406
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 374
Measurement System
Metric
Thread Limit
6HX
Primary Material Application ISO Code
K, N, O
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.