Straight Flute (Hand) Straight Flute Hand Tap, M12-1.75, Modified Bottoming, Metric Coarse, 4

  • Mfr # E2036466-M12

  • Zoro # G2509180


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036466-M12
Zoro #
G2509180
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
112.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M12-1.75
Thread Length
23.00mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Tap Length Standard
DIN 376
65% Thread Drill Size
10.50 mm
Shank Length
27.00 mm
Square Size
7.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
E2036466
Number of Pieces
1
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Thread Pitch
1.75mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.