Straight Flute (Hand) Straight Flute Hand Tap, M14-2.00, Plug, Metric Coarse, High Speed Steel, 4
Mfr # E2036406-M14
Zoro # G2509040
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E2036406-M14
Zoro #
G2509040
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M14-2.00
Thread Length
25.00mm
Tap Length Standard
DIN 376
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Square Size
9.00 mm
Shank Length
29.00 mm
Thread Size
M14x2
Description
Straight Flute Tap, Thread Size M14x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.