Straight Flute (Hand) Straight Flute Hand Tap, M18-1.50, Plug, Metric Fine, High Speed Steel, 4
- Mfr # E2136416-M18X1.5
- Zoro # G2509759
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2136416-M18X1.5
- Zoro #
- G2509759
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 14.00mm
- Tap Size
- M18
- Tap Dimension Type
- Metric
- Overall Length
- 110.00mm
- Tap Thread Size
- M18-1.50
- Pitch Diameter Limit
- 6HX
- Thread Length
- 24.00mm
- Thread Size
- M18x1.5
- 75% Thread Drill Size
- 16.50 mm
- 55% Thread Drill Size
- 16.90 mm
- Tap Length Standard
- DIN 374
- 65% Thread Drill Size
- 21/32 in
- Square Size
- 11.00 mm
- Shank Length
- 44.00 mm
- Square Width
- 11 mm
- Square Length
- 11 mm
- Shank Diameter
- 14 mm
- Wire Rope Length
- 110 mm
- Length
- 110 mm
Description
Straight Flute Tap, Thread Size M18x1.5, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.