Straight Flute (Hand) Straight Flute Hand Tap, M6-0.75, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136406-M6X0.75

  • Zoro # G2509628


product price:  $92.69
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2136406-M6X0.75
Zoro #
G2509628
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.60mm
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Tap Thread Size
M6-0.75
Tap Length Standard
DIN 374
55% Thread Drill Size
5.45 mm
Thread Size
M6x0.75
75% Thread Drill Size
5.25 mm
Shank Length
21.00 mm
Square Size
3.40 mm
65% Thread Drill Size
5.35 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2136406
Tap Thread Type
Metric Fine
Standards
DIN 374
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75mm
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x0.75, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.25 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.