Straight Flute (Hand) Straight Flute Hand Tap, M8-1.00, Modified Bottoming, Metric Fine, 4

  • Mfr # E2136466-M8X1

  • Zoro # G2509838


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2136466-M8X1
Zoro #
G2509838
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
18.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6HX
75% Thread Drill Size
7.00 mm
Tap Length Standard
DIN 374
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Square Size
4.90 mm
Shank Length
23.00 mm
65% Thread Drill Size
9/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Standards
DIN 374
List Number
E2136466
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 374
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Primary Material Application ISO Code
K, N, O
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
6HX
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.