Straight Flute (Hand) Straight Flute Hand Tap, M8-1.25, Modified Bottoming, Metric Coarse, 4

  • Mfr # E2031466-M8

  • Zoro # G2508797


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031466-M8
Zoro #
G2508797
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
91.50mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Thread Length
18.00mm
Shank Length
55.00 mm
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Tap Length Standard
DIN 371
65% Thread Drill Size
I

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
DIN 371
List Number
E2031466
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Coarse
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.