Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-14, Plug, 5 Flutes, UNF

  • Mfr # E23364-UNF7/8

  • Zoro # G2510212


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
UNF
Thread Length
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23364-UNF7/8
Zoro #
G2510212
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Thread Length
15/16"
Shank Dia.
11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Overall Length
4-15/16"
Tap Size
7/8"
Thread Size
7/8"-14
Shank Length
47.00 mm
65% Thread Drill Size
13/16 in
Square Size
14.50 mm
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Tap Length Standard
DIN 2184-1

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
List Number
E23364
Tap Finish
Steam Oxide/Nitride
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Threads per Inch
14
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H5, H6
Primary Material Application ISO Code
K, N, O
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Modified Bottoming, Overall Length 125 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5/H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.