Straight Flute Hand Tap, M10-1.00, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 8136310-M10X1

  • Zoro # G2557867


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8136310-M10X1
Zoro #
G2557867
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
142.70mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HX
Thread Length
20.00mm
Thread Size
M10x1
Square Size
5.50 mm
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
Shank Length
23.00 mm
65% Thread Drill Size
23/64 in
Tap Length Standard
DIN 374 L

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
8136310
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
DIN374 L
Cutting Direction - Machining
Right Hand
Series
Paradur Engine
Tap Shank Standard
DIN 374 L
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Thread Limit
6HX
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.