Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-0.75, Plug, 4 Flutes, UNC

  • Mfr # 21361-M12X0.75

  • Zoro # G2894759


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M12X0.75
Zoro #
G2894759
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
21.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-0.75
Shank Length
27.00 mm
Tap Length Standard
DIN 374
Square Size
7.00 mm
Thread Size
M12x0.75

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
21361
Tap Finish
Uncoated
Standards
DIN 374
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Extended Neck
Yes
Secondary Material Application ISO Code
K, O
Thread Limit
6H
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Composite
Thread Pitch
0.75mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x0.75, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.