Straight Flute Hand Tap, M12-1.25, Modified Bottoming, 4 Flutes, Metric

  • Mfr # 8136310-M12X1.25

  • Zoro # G2557943


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8136310-M12X1.25
Zoro #
G2557943
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
142.70mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
6HX
Thread Length
21.00mm
75% Thread Drill Size
10.78 mm
Shank Length
27.00 mm
65% Thread Drill Size
10.94 mm
Square Size
7.00 mm
Tap Length Standard
DIN 374 L
Thread Size
M12x1.25

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
8136310
Standards
DIN374 L
Tap Thread Type
Metric
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Engine
Thread Pitch
1.25mm
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Limit
6HX
Tap Shank Standard
DIN 374 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.