Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # K2036407-M12

  • Zoro # G2515173


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2036407-M12
Zoro #
G2515173
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Thread Length
23.00mm
Tap Thread Size
M12-1.75
Tap Length Standard
DIN 376
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Shank Length
32.00 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Square Size
7.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 376
List Number
K2036407
Tap Finish
TAFT
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Primary Material Application ISO Code
K
Thread Pitch
1.75mm
Secondary Material Application ISO Code
N
Thread Limit
D5, D6
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Cast Iron
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TAFT, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.