Zoro Homepage

Straight Flute Hand Tap, M16-1.50, Plug, 4 Flutes, UNC

  • Mfr # 21361-M16X1.5

  • Zoro # G2894829


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M16X1.5
Zoro #
G2894829
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M16-1.50
Pitch Diameter Limit
6H
75% Thread Drill Size
14.50 mm
Thread Size
M16x1.5
Shank Length
42.00 mm
Tap Length Standard
DIN 374
Square Size
9.00 mm
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
21361
Tap Finish
Uncoated
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Extended Neck
Yes
Secondary Material Application
Cast Iron, Composite
Spiral Direction
Neutral
Thread Pitch
1.50mm
Thread Limit
6H
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
K, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.