Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # E2036456-M16

  • Zoro # G2509217


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036456-M16
Zoro #
G2509217
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-2.00
Thread Length
25.00mm
55% Thread Drill Size
14.50 mm
Tap Length Standard
DIN 376
Square Size
9.00 mm
Thread Size
M16x2
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN 376
Number of Pieces
1
List Number
E2036456
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 376
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.