Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse
Mfr # E2036446-M16
Zoro # G2509199
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2036446-M16
Zoro #
G2509199
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-2.00
Thread Length
25.00mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Square Size
9.00 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
Tap Length Standard
DIN 376
Shank Length
42.00 mm
Description
Straight Flute Tap, Thread Size M16x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.