Zoro Homepage

Straight Flute Hand Tap, M18-2.50, Plug, 4 Flutes, UNC

  • Mfr # 20361-M18

  • Zoro # G2891633


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20361-M18
Zoro #
G2891633
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.50
Thread Length
30.00mm
Pitch Diameter Limit
6H
75% Thread Drill Size
15.50 mm
65% Thread Drill Size
5/8 in
Square Size
11.00 mm
Shank Length
44.00 mm
Thread Size
M18x2.5
Tap Length Standard
DIN 376
55% Thread Drill Size
16.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
Uncoated
Tap Thread Type
UNC
Number of Pieces
1
List Number
20361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Tap Shank Standard
DIN 376
Secondary Material Application ISO Code
K, O
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Extended Neck
Yes
Thread Limit
D4
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.