Zoro Homepage

Straight Flute Hand Tap, M20-1.50, Plug, 4 Flutes, UNC

  • Mfr # 21368-M20X1.5

  • Zoro # G2895617


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M20X1.5
Zoro #
G2895617
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
6H
Thread Length
24.00mm
Tap Thread Size
M20-1.50
65% Thread Drill Size
18.75 mm
Tap Length Standard
DIN 374
Square Size
12.00 mm
75% Thread Drill Size
18.50 mm
Thread Size
M20x1.5
55% Thread Drill Size
18.90 mm
Shank Length
45.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 374
Tap Thread Type
UNC
List Number
21368
Cutting Direction - Machining
Left Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Pitch
1.50mm
Thread Limit
D5, D6
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D5, D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.