Straight Flute Hand Tap, M22-1.50, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # E2136466-M22X1.5

  • Zoro # G2509829


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136466-M22X1.5
Zoro #
G2509829
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M22-1.50
Tap Dimension Type
Metric
Thread Length
24.00mm
Overall Length
125.00mm
Shank Dia.
18.00mm
Pitch Diameter Limit
6HX
Tap Size
M22
Thread Size
M22x1.5
Square Size
14.50 mm
Tap Length Standard
DIN 374
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
20.75 mm
Shank Length
47.00 mm
75% Thread Drill Size
20.50 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Standards
DIN 374
List Number
E2136466
Tap Finish
TiCN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x1.5, Metric, Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.