Shop WALTER

Straight Flute Hand Tap, M45-1.50, Plug, 6 Flutes, UNC

  • Mfr # 21361-M45X1.5
  • Zoro # G2895282

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M45-1.50
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
List Number
21361
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M45X1.5
Zoro #
G2895282
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
List Number
21361
Standards
DIN 374
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Standard
Metric
Measurement System
Metric
Primary Material Application ISO Code
N
Thread Pitch
1.50mm
Thread Limit
6H
Secondary Material Application ISO Code
K, O
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Tap Thread Size
M45-1.50
Overall Length
180.00mm
Thread Length
28.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Shank Dia.
36.00mm
Tap Size
M45
Tap Length Standard
DIN 374
Shank Length
103.00 mm
Square Size
29.00 mm
Thread Size
M45x1.5
Square Length
29 mm
Square Width
29 mm
Shank Diameter
36 mm
Wire Rope Length
180 mm
Length
180 mm

Description

Straight Flute Tap, Thread Size M45x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.