Zoro Homepage

Straight Flute Hand Tap, M27-1.00, Plug, 4 Flutes, UNC

  • Mfr # 21361-M27X1

  • Zoro # G2894987


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M27
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M27X1
Zoro #
G2894987
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
26.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M27-1.00
Thread Size
M27x1
Tap Length Standard
DIN 374
Shank Length
63.00 mm
Square Size
16.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 374
Number of Pieces
1
List Number
21361
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
N
Thread Pitch
1.00mm
Thread Limit
6H
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M27x1, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.