Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M30-3.50, Plug, 5 Flutes, Metric Coarse

  • Mfr # E2036406-M30

  • Zoro # G2508970


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Overall Length
180.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036406-M30
Zoro #
G2508970
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-3.50
Overall Length
180.00mm
Thread Length
42.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Shank Dia.
22.00mm
Tap Size
M30
Shank Length
65.00 mm
75% Thread Drill Size
26.59 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
27.04 mm
Square Size
18.00 mm
Thread Size
M30x3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 376
Number of Pieces
1
Tap Style
Straight Flute (Hand)
List Number
E2036406
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Measurement System
Metric
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
3.50mm
Thread Limit
6HX
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x3.5, Metric, Modified Bottoming, Overall Length 180 mm, High Speed Steel, TiCN, Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.