Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 5197931
  • Zoro # G7904373

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5197931
Zoro #
G7904373
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070204-PF2
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
For Use With
Series SDJCL 06 2, SDJCL 08 2, SDJCL 10 2, SDJCL 12 2B, SDJCR 06 2, SDJCR 08 2, SDJCR 10 2, SDJCR 12 2B, A16T-SDUCL 2-DX, A16T-SDUCR 2-DX, A06M-SDUCL 2, A06M-SDUCL 2-R, A06M-SDUCR 2, A06M-SDUCR 2-R, A08M-SDUCL 2, A08M-SDUCL 2-R, A08M-SDUCR 2
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
DCGT2(1.5)1-PF2
ANSI Code
DCGT2(1.5)1-PF2
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Finish - Machining
TiCN+
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
PF2
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Manufacturer Grade
WXN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
DCGT

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.0937"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 1/4 in, TiCN+, ANSI Code DCGT2(1.5)1-PF2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.