Zoro Homepage

Straight Flute Hand Tap, M48-1.50, Plug, 6 Flutes, UNC

  • Mfr # 21361-M48X1.5

  • Zoro # G2895230


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-1.50
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M48X1.5
Zoro #
G2895230
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M48-1.50
Overall Length
190.00mm
Thread Length
28.00mm
Tap Dimension Type
Metric
Shank Dia.
36.00mm
Pitch Diameter Limit
6H
Tap Size
M48
Thread Size
M48x1.5
Shank Length
103.00 mm
Tap Length Standard
DIN 374
Square Size
29.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Standards
DIN 374
Tap Finish
Uncoated
List Number
21361
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application ISO Code
K, O
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
1.50mm
Secondary Material Application
Cast Iron, Composite
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M48x1.5, Metric, Modified Bottoming, Overall Length 190 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.