Straight Flute Hand Tap, M5-0.80, Plug, 3 Flutes, Metric Coarse

  • Mfr # K2031407-M5

  • Zoro # G2515228


product price: $58.49
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2031407-M5
Zoro #
G2515228
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
76.50mm
Tap Thread Size
M5-0.80
Thread Length
13.00mm
Pitch Diameter Limit
6HX
Square Size
4.90 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
47.00 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
K2031407
Standards
DIN 371
Tap Finish
TiAlN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron
Thread Limit
6HX
Primary Material Application ISO Code
K
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TAFT, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.