Straight Flute Hand Tap, M6-1.00, Plug, 3 Flutes, Metric Coarse

  • Mfr # K2031407-M6

  • Zoro # G2515261


product price: $64.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2031407-M6
Zoro #
G2515261
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
87.50mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Square Size
4.90 mm
Shank Length
53.00 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Number of Pieces
1
Tap Finish
TiAlN
List Number
K2031407
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TAFT, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.