Straight Flute Hand Tap, M8-1.25, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # E2031456-M8

  • Zoro # G2508900


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031456-M8
Zoro #
G2508900
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Thread Length
18.00mm
75% Thread Drill Size
H
Square Size
6.20 mm
Shank Length
55.00 mm
Tap Length Standard
DIN 371
65% Thread Drill Size
I
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 371
Number of Pieces
1
List Number
E2031456
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Tap Shank Standard
DIN 371
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
6HX
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, N, O
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.