Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # K2031407-M8

  • Zoro # G2515191


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2031407-M8
Zoro #
G2515191
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Tap Length Standard
DIN 371
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Square Size
6.20 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Shank Length
59.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiAlN
List Number
K2031407
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Extended Neck
Yes
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Thread Pitch
1.25mm
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TAFT, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.